Reinhard 33-1/4 x 18-1/8 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Black

Part #SH422822  |  Item #7613889  |  Manufacturer Part #422822

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33-1/4" x 18-1/8" x 10"
  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Collection: Reinhard

Color Finish: Black

Color Finish Category: Blacks

Drain Diameter: 3-1/2 in

Drain Location: Center

Height: 10 in

Length: 33-1/4 in

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Sink Installation Type: Farmhouse

Sink Material: Fireclay

Type: S422822

WaterSense Labeled: No

Width: 18-1/8 in