Rena 33 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Crackled Beige

Part #SH426450  |  Item #7629717  |  Manufacturer Part #SH426450

Color/Finish:
Crackled Beige

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid, heavy-duty fireclay which creates a smoother surface and prevents rippling.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 3/4".
  • All sink dimensions are ± 1/2".
  • Detailing is applied by hand and therefore unique; no two sinks look exactly alike.
  • Made in Italy.

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 9-1/8 in

Basin Length: 31-1/8 in

Basin Width: 18-1/4 in

Collection: Rena

Color Finish: Crackled Beige

Color Finish Category: Neutrals

Drain Diameter: 3-1/2 in

Drain Location: Center

Height: 10-1/4 in

IAPMO Listed: No

Length: 33 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Sink Material: Fireclay

Width: 20 in