Residential Floor Grille in Maple 4 in x 14 in.

You last purchased this on
 
Signature Hardware

Residential Floor Grille in Maple 4 in x 14 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Residential Floor Grille in Maple 4 in x 14 in.

  • Fast #
  • Part #SH215351
  • Item #7693666
  • Manufacturer Part #SH215351
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for hardwood floor installation.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of 3/4"-thick unfinished wood.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Maple
Installation Type:
Floor Mount
Length:
4 in
Material:
Wood
Overall Length:
15-5/8 in
Overall Width:
5-3/4 in
Width:
14 in