Residential Floor Grille in Maple 6 x 12 in.
Residential Floor Grille in Maple 6 x 12 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of 3/4"-thick unfinished wood.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Maple
- Installation Type:
- Floor Mount
- Length:
- 6 in
- Material:
- Wood
- Overall Length:
- 13-5/8 in
- Overall Width:
- 8-1/8 in
- Width:
- 12 in