Single Handle Wall Mount Filler in Polished Chrome

You last purchased this on
 
Signature Hardware

Reston Single Handle Wall Mount Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Reston Single Handle Wall Mount Filler in Polished Chrome

  • Fast #
  • Part #SH379000
  • Item #7696268
  • Manufacturer Part #379000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Installs into 2 faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Reston
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Number of Pieces:
1 Piece
Spout Height:
4-3/4 in
Spout Type:
Waterfall
Trim Only:
No
Tub Spout Reach:
5-3/8 in
Weight:
6 lb
Width:
7-3/8 in