Retford 67 x 31-3/4 in. Freestanding Bathtub Center Drain in White with Brushed Nickel Trim

Part #SH442166  |  Item #7801259  |  Manufacturer Part #442166

$ 1,499.00 EACH

Color/Finish:
White/Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid cast brass feet.
  • 61" Dimensions: 61" L x 31" W x 23" H (± 1/2"). Water capacity with/without overflow: 32/48 gallons. Weight uncrated/crated: 254/364 lbs.

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 52 in

Basin Width: 19 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 60 gal

Clawfoot Included: No

Collection: Retford

Color Finish: White/Brushed Nickel

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 23-5/8 in

Overall Length: 67 in

Overall Width: 31-3/4 in

Overflow Included Yes or No: Yes

Overflow Type: Linear

Size: 67 in x 31-3/4 in

Soaking Depth: 14 in

UL Listed: No

WaterSense Labeled: No

Weight: 179