1 Robe Hook in Polished Chrome

You last purchased this on
 
Signature Hardware

Rigi 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #SHRIRHCP
  • Item #5134461
  • Manufacturer Part #446879
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-5/8 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
2-1/8 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
2-1/8 in
Projection:
2-5/8 in
Style:
Modern
WaterSense Labeled:
No
Weight:
0.48 lb