One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Rigi One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHRI8020GZBN
  • Item #7504427
  • Manufacturer Part #449858
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower trim package - includes a shower head, shower arm and valve trim
  • Rough-in valve sold separately
  • Shower head features a single spray setting - Rain
  • Each outlet features a 1.8 gallon per minute flow rate
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-1/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
10-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-3/4 in
cUPC Certified:
Yes