Rigi 4 PC B/ROOM ACCY SET CP *RIGI

Part #SHK447187  |  Item #8489731  |  Manufacturer Part #SH447187

$ 266.00 EACH

Type:

SHK447187
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Rigi

Color Finish: Chrome

Color Finish Category: Chromes

Hardware Included: Yes

Height: 2-1/8 in

Material: Metal

Product Type: Bathroom Accessory Set

Type: SHK447187

Weight: 4.79

Width: 2-1/8 in