Rigi P/BAL SHWR & TUB SET W/ VLV BN

Part #SHK449073  |  Item #8490024  |  Manufacturer Part #449073

$ 519.00 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

High Pressure: 80

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Pressure Balance Shower

Shape: Square

Shower Arm Reach: 10-1/8 in

Showerhead Flow Rate: 1.8 gpm

Spray Type: Full

Style: Modern

Tub Spout Reach: 5-5/8 in

Tub Spout Type: Diverter

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

cUPC Certified: Yes