Single Handle Single Function Bathtub & Showerr Faucet Set in Chrome - 1/2 in. Valve Included
Rigi Single Handle Single Function Bathtub & Showerr Faucet Set in Chrome - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
- Slip-fit tub spout
- Metal handle
- Tub spout diverter
- Quick remove plaster guard
- Easy mounting brackets
- Adjustable temperature limit stop
- Cast bronze valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rigi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7-7/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 10-1/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 5-7/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes