Rigi RNFL SHWRHD & 18 WM ARM BN

Part #SHK449408  |  Item #8489607  |  Manufacturer Part #SH449408

$ 285.00 EACH

Type:

SHK449408
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Height: 2-3/8 in

Length: 7-7/8 in

Shape: Square

Shower Arm Reach: 18 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449408

WaterSense Labeled: Yes

Width: 2-3/8 in