Rigi RNFL SHWRHD & 4 CEIL MNT ARM CP

Part #SHK449431  |  Item #8489673  |  Manufacturer Part #SH449431

$ 135.00 EACH

Type:

SHK449431
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Rigi

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/8 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Height: 2-3/8 in

Length: 7-7/8 in

Shape: Square

Shower Arm Reach: 4 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449431

WaterSense Labeled: Yes

Width: 2-3/8 in