RNFL SHWRHD & 6 CEIL MNT ARM BN
Rigi RNFL SHWRHD & 6 CEIL MNT ARM BN
Product Details
This product includes
Signature Hardware 6 SQ CEIL SHWR ARM W/ ESC BN
Part #SHRSC60SZBN
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHSH2080GZBN
Specifications
- Application:
- Residential
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- Length:
- 7-7/8 in
- Shape:
- Square
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449432
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in