Rigi Shower Arm in Polished Chrome

Part #SHSK81CP  |  Item #5134477  |  Manufacturer Part #449865

$ 79.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.296, ASME A112.18.1]

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.1]

Collection: Rigi

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Product Type: Shower Arm

Shape: Square

Shower Arm Reach: 10 in

Spray Type: Full

Style: Modern

WaterSense Labeled: No

cUPC Certified: Yes