7 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

You last purchased this on
 
Signature Hardware

Rigi 7 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi 7 in. Single Function Rain Showerhead Set in Polished Chrome - 10 in. Arm Included

  • Fast #
  • Part #SHK449468
  • Item #8489396
  • Manufacturer Part #SH449468
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Height:
2-3/8 in
Length:
7-7/8 in
Shape:
Square
Shower Arm Reach:
10 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449468
WaterSense Labeled:
Yes
Width:
2-3/8 in