Rigi Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #SHWSCRI100CP  |  Item #5134489  |  Manufacturer Part #447857

$ 309.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 2-1/4 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1, ANSI 61-2017, ANSI 372-2016]

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1-2018]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Rigi

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Type: Lever

Lead Law Compliant: Yes

Length: 4 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61-2017, NSF 372-2016]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 5 in

Spout Reach: 5-1/4 in

Spout Swivel: No

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.53

Width: 6-3/8 in