Square Closed Towel Ring in Polished Chrome
Rigi Square Closed Towel Ring in Polished Chrome
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Rigi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- Product Type:
- Towel Ring
- Projection:
- 3-1/8 in
- Ring Type:
- Closed
- Shape:
- Square
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb