Rigi Square Closed Towel Ring in Brushed Nickel

Part #SHRITRZ  |  Manufacturer Part #446882

Starting at
$ 59.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Specifications

ADA Compliant: No

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Included: Yes

Height: 7-5/8 in

Length: 6-3/4 in

MA Approved: No

Material: Metal

Mount Type: Wall

Product Type: Towel Ring

Ring Type: Closed

Shape: Round

Style: Modern

WaterSense Labeled: No

Weight: 1.2