Thermostatic Valve Trim with Single Lever Handle in Brushed Nickel
Rigi Thermostatic Valve Trim with Single Lever Handle in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Optional Rough-in Valve has a bronze valve body, Integral water stops, and check valve
- Rough-in valve sold separately
- Thermostatic technology keeps shower temperature within 1° Celsius
- High temperature limit stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Thermostatic Shower
- Shape:
- Square
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes