Single Handle Thermostatic Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
Rigi Single Handle Thermostatic Valve Trim Set in Polished Chrome - 3/4 in. Valve Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rigi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Thermostatic
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Thermostatic Shower
- Shape:
- Square
- Spray Type:
- Full
- Style:
- Modern
- Type:
- SHK449165
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- Width:
- 6-1/2 in
- cUPC Certified:
- Yes