Dual Function Thermostatic Valve Trim with Volume Control in Brushed Nickel - 3/4" Valve Included

You last purchased this on
 
Signature Hardware

Rigi Dual Function Thermostatic Valve Trim with Volume Control in Brushed Nickel - 3/4" Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi Dual Function Thermostatic Valve Trim with Volume Control in Brushed Nickel - 3/4" Valve Included

  • Fast #
  • Part #SHK449184
  • Item #8489964
  • Manufacturer Part #SH449184
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
Product Type:
Thermostatic and Volume Control Shower
Shape:
Square
Spray Type:
Full
Style:
Modern
Type:
SHK449184
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
cUPC Certified:
Yes