Rigi VOL CNTL & TSTC TRIM & 3/4 VLV CP

Part #SHK449185  |  Item #8489967  |  Manufacturer Part #SH449185

$ 764.00 EACH

Type:

SHK449185
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Rigi

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

Material: Brass

Number of Handles: Two Handle

Origin: Global

Product Type: Thermostatic and Volume Control Shower

Shape: Square

Spray Type: Full

Style: Modern

Type: SHK449185

Valve Body Material: Bronze

Valve Size: 3/4 in

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

cUPC Certified: Yes