18-3/8 in. V-shaped Appliance Pull in Matte Black
Rindahl 18-3/8 in. V-shaped Appliance Pull in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Rindahl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 1 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Appliance Pull
- Shape:
- V-shaped
- Style:
- Traditional
- Weight:
- 3 oz
- Width:
- 18-3/8 in