Signature Hardware

Rindahl 24-3/8 in. V-shaped Appliance Pull in Antique Copper

Part #SH450274  |  Manufacturer Part #450274

Color/Finish:
Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Rindahl

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1 in

Material: Brass

Origin: Global

Product Type: Appliance Pull

Shape: V-shaped

Style: Traditional

Weight: 3

Width: 24-3/8 in