3-3/8 in. V-shaped Cabinet Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Rindahl 3-3/8 in. V-shaped Cabinet Pull in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rindahl 3-3/8 in. V-shaped Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH450293
  • Item #8226125
  • Manufacturer Part #450293
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Rindahl
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-3/16 in
Hardware Included:
Yes
Hardware Type:
Pull
Height:
3/4 in
Material:
Brass
Origin:
Global
Product Type:
Cabinet Pull
Shape:
V-shaped
Style:
Traditional
Weight:
1 oz
Width:
3-3/8 in