36 x 18 in. Fireclay 60/40 Split Double Bowl Farmhouse Kitchen Sink in Biscuit

You last purchased this on
 
Signature Hardware

Risinger 36 x 18 in. Fireclay 60/40 Split Double Bowl Farmhouse Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Risinger 36 x 18 in. Fireclay 60/40 Split Double Bowl Farmhouse Kitchen Sink in Biscuit

  • Fast #
  • Part #SH406514
  • Item #7614263
  • Manufacturer Part #406514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
  • Outer Sink Dimensions (Length x Width x Height): 36" x 18" x 10-1/8"
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Risinger
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Diameter:
3-1/2 in
Drain Location:
Center
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
WaterSense Labeled:
No