Signature Hardware
Risinger 39-1/4 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Part #SH394754 | Item #7613600 | Manufacturer Part #394754
Product Details
- Outer Sink Dimensions (Length x Width x Height): 39-1/4" x 18-1/2" x 10-1/4"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Documents
Specifications
Application: Residential
Collection: Risinger
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Diameter: 3-1/2 in
Drain Location: Center
Number Of Bowls: 2
Number of Holes: No Hole
Shape: Rectangular
Sink Installation Type: Farmhouse
Sink Material: Fireclay