39-1/4 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White
Risinger 39-1/4 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- All sink dimensions are ± 1/2".
- Smooth, ripple-resistant surface.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Risinger
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- WaterSense Labeled:
- No