Robertson 24 in. Floor Mount Vanity in Midnight Navy Blue

Part #SH471286  |  Item #9391812  |  Manufacturer Part #471286

$ 1,539.00 EACH

Color/Finish:
Midnight Navy Blue

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid mahogany.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for vessel sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Midnight Navy Blue

Color Finish Category: Blues

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany, Marble

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Drawers: 1

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Size: 24 in

Type: SH471286

Vanity Top Shape: Rectangle

Width: 24 in