Robertson 30 in. Floor Mount Vanity in White

Part #SH459440  |  Item #9295380  |  Manufacturer Part #459440

$ 1,774.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Vanity top will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Polished Carrara Marble is sourced from Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Door Style: Panel

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 31 in

Material: Mahogany, Marble

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Drawers: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 17-1/8 in x 17-1/8 in

Sink Bowl Size: 14-1/2 in x 14-1/2 in x 2-3/8 in

Sink Depth: 6 in

Sink Installation Type: Semi-recessed Mount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in