Robertson 48 in. Floor Mount Vanity in White with Carrara

Part #SH456977  |  Item #9210418  |  Manufacturer Part #456977

$ 1,649.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 49 in

Material: [Mahogany, Marble]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-5/8 in x 15 in

Sink Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Size: 49 in X 48 in X 34-3/8 in

Vanity Top Shape: Rectangle

Width: 48 in