Robertson 60 in. Floor Mount Vanity in Midnight Navy Blue, Feathered White with White

Part #SH458534  |  Item #9209996  |  Manufacturer Part #458534

$ 2,349.00 EACH

Color/Finish:
Midnight Navy Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Midnight Navy Blue

Color Finish Category: Blues

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61 in

Material: [Mahogany, Quartz]

NSF Certified: No

Number Of Bowls: 2

Number of Doors: 4

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 20-1/4 in x 14-3/4 in

Right Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/2 in

Sink Bowl Size: 18-1/4 in x 14 in x 6 in

Sink Bowl Size Left: 18-1/8 in x 12-3/4 in x 4-1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Size: 61 in X 60 in X 34-1/4 in

Vanity Top Shape: Rectangle

Width: 60 in