72 in. Floor Mount Vanity in Midnight Navy Blue
Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite is A grade.
- Porcelain sink has an overflow with optional Chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 21 in
- Door Style:
- Panel
- Drain Location:
- Rear
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Granite, Mahogany
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Drawers:
- 4
- Number of Holes:
- No Hole
- Number of Pieces:
- 4 Piece
- Origin:
- Global
- Sink Size, Overall:
- 16 in x 11-3/4 in
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in