Signature Hardware

Rolande Brass Round Passage Plate and Knob Set in Antique Brass

Part #SH411778  |  Manufacturer Part #SH411778

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.

Specifications

ADA Compliant: No

Application: Residential

Collection: Rolande

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 2-7/8 in

Door Hardware Type: Lock

Handle Length in : 2-1/4 in

Handle Type: Passage

Hardware Included: Yes

Height: 11 in

Material: Brass

Shape: Round

Size: 2-3/8 in

Style: Classical

Thickness: 1-3/4 in

Type: SH441343

UL Listed: No

Weight: 6

Width: 2-7/8 in