Roller Ball Shower Curtain Rod with 24 Rings in Polished Chrome
Roller Ball Shower Curtain Rod with 24 Rings in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Shower Rod with Rings
- WaterSense Labeled:
- No