63 x 28 in. Freestanding Bathtub Offset Drain in White
Rosalind 63 x 28 in. Freestanding Bathtub Offset Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 63 in x 28 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Intuitive electronic control pad.
- Drain is located in offset center of bathtub
- Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
- Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
- Whirlpool system uses a powerful 1.75hp, 10.9 amp whirlpool pump.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 38 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 36 gal
- Clawfoot Color Finish:
- Oil Rubbed Bronze
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Rosalind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Number of Occupants:
- 1
- Origin:
- Global
- Size:
- 63 in x 28 in
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 100 lb
- Width:
- 28 in