Signature Hardware
Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White
Part #SH251551 | Item #7406157 | Manufacturer Part #SH251551
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 69 in x 28-1/2 in
- Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
- Drain is located in offset center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 42 in
Basin Width: 15 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 52 gal
Clawfoot Included: No
Collection: Rosalind
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: Offset
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Holes: No Hole
Number of Occupants: 1
Origin: Global
Overall Height: 28-1/2 in
Overall Length: 69 in
Overall Width: 29 in
Size: 69 in x 29 in
UL Listed: No
Weight: 100