69 x 29 in. Freestanding Bathtub Offset Drain in White
Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- 60" Dimensions: 60" L x 28" W (front to back) x 29" H (± 1/2"). Water capacity with integral overflow: 36 gallons. Weight uncrated/crated: 65/175 lbs.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 53 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Rosalind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 31 in
- Overall Length:
- 69 in
- Overall Width:
- 29 in
- Overflow Included:
- No
- Size:
- 69 in x 29 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 100 lb