Signature Hardware

Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White

Part #SH285582  |  Item #7613711  |  Manufacturer Part #SH285582

$ 1,049.00 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 65" Dimensions: 64-3/4" L x 29-1/2" W (front to back) x 22-5/8" H (± 1/2"). Water capacity with integral overflow: 39 gallons. Weight uncrated/crated: 90/200 lbs.
  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Rim mounted faucet option requires flexible supply lines for installation.
  • The maximum allowable deck thickness of a faucet for this tub is 1.5 inches.
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 42 in

Basin Width: 15 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 52 gal

Clawfoot Color Finish: Polished Brass

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Rosalind

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Offset

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 31 in

Overall Length: 69 in

Overall Width: 29 in

Size: 69 in x 29 in

UL Listed: No

Weight: 104