69 x 29 in. Freestanding Bathtub Offset Drain in White

You last purchased this on
 
Signature Hardware

Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White

  • Fast #
  • Part #SH415067
  • Item #7615009
  • Manufacturer Part #415067
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 69 in x 29 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Integral tile flange and skirt with removable access panel.
  • Drain is located in offset center of bathtub
  • Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
42 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
53 gal
Clawfoot Color Finish:
Oil Rubbed Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Rosalind
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Included:
No
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Holes:
2 Hole
Number of Occupants:
1
Origin:
Global
Overall Height:
31 in
Overall Length:
69 in
Overall Width:
29 in
Size:
69 in x 29 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
100 lb