69 x 29 in. Freestanding Bathtub Offset Drain in White

You last purchased this on
 
Signature Hardware

Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rosalind 69 x 29 in. Freestanding Bathtub Offset Drain in White

  • Fast #
  • Part #SH415076
  • Item #7615131
  • Manufacturer Part #415076
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • All dimensions (± 1/2").
  • Whirlpool system uses a powerful 1.75hp, 10.9 amp whirlpool pump.
  • Intuitive electronic control pad.
  • 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
  • 63-gallon (238.5-Liters) operating capacity.
  • Cut out template included.
  • Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
42 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
53 gal
Clawfoot Color Finish:
Polished Brass
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Rosalind
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Included:
No
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Holes:
2 Hole
Number of Occupants:
1
Origin:
Global
Overall Height:
31 in
Overall Length:
69 in
Overall Width:
29 in
Size:
69 in x 29 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
100 lb