ROSSELLI SOLID BRASS SHOWER HEAD -
Rosselli ROSSELLI SOLID BRASS SHOWER HEAD -
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable head allows for easy cleaning.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Rosselli
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 4-1/4 in
- Number of Pieces:
- 1 Piece
- Shape:
- Round
- Showerhead Function:
- Single
- Type:
- SH418888
- Width:
- 2-1/2 in