ROSSELLI SOLID BRASS SHOWER HEAD -
Rosselli ROSSELLI SOLID BRASS SHOWER HEAD -
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Rosselli
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Wall Mount
- Type:
- SH418911