Rosselli ROSSELLI SOLID BRASS SHOWER HEAD -

Part #SH418953  |  Item #7703717  |  Manufacturer Part #418953

$ 125.95 EACH

Type:

SH418953
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Rosselli

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Type: SH418953