1-Hook Robe Hook in Brushed Nickel
Rotunda 1-Hook Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Rotunda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2 in
- WaterSense Labeled:
- No