25-1/2 in. Towel Bar in Brushed Nickel
Rotunda 25-1/2 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included: Yes
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Rotunda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 25-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 25-1/2 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb