Rotunda Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Part #SH353306  |  Item #7697626  |  Manufacturer Part #353306

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Rotunda

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 15-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-1/8 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/4 in

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 9-3/4 in

Spout Reach: 4 in

Spout Type: Slant

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 6 in

cUPC Certified: Yes