Signature Hardware

Rotunda Single Handle Vessel Filler Bathroom Sink Faucet in Dark Antique Bronze

Part #SH352216  |  Manufacturer Part #SH352216

Color/Finish:
Dark Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Rotunda

Color Finish: Dark Antique Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 3-1/8 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/8 in

Maximum Deck Thickness: 1-5/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Scald Guard: No

Spout Height: 6-1/4 in

Spout Reach: 5-1/4 in

Spout Type: Curved

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 6-1/2 in

cUPC Certified: Yes