Round Tub / Shower Drain Cover Polished Chrome

You last purchased this on
 
Signature Hardware

Round Tub / Shower Drain Cover Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Round Tub / Shower Drain Cover Polished Chrome

  • Fast #
  • Part #SH604CP
  • Item #4075879
  • Manufacturer Part #149443
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Center to center screw holes: 2-3/4"
  • Fits PROFLO® drains PF42945, PF42946, PF42943, and PF42944
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3-5/8 in
Drain Component Type:
Grate
Material:
Stainless Steel
Trim Ring:
No
WaterSense Labeled:
No